Shop WEIL MCLAIN
See all product information
Create Account
Transformer
- Mfr # 510-312-166
- Zoro # G7765390
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Weil McLain
Product Type
Transformer
OEM Replacement Brand
Weil Mclain
Overall Length
8 in
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510-312-166
- Zoro #
- G7765390
- UPC #
- -
- Country of Origin
- United States
- Item
- Transformer
- Fits Brand
- Weil McLain
- Product Type
- Transformer
- OEM Replacement Brand
- Weil Mclain
- Compatible with Brand
- Weil McLain
- Primary Voltage
- 24V
Dimensions
- Overall Length
- 8 in
- Overall Width
- 8 in
- Overall Height
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Transformer, Compatible with Brand Weil McLain, Overall Height 8 in, Overall Length 8 in, Overall Width 8 in, Primary Voltage 24V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.