Shop AKRO-MILS
See all product information
Create Account
Steel Louvered Floor Rack, 13 1/2 in D x 66 in H x 36 in W, Gray
- Mfr # 30661
- Zoro # G7765703
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Overall Height
66 in
Overall Width
36 in
Overall Depth
13 1/2 in
Number of Bins
0
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30661
- Zoro #
- G7765703
- UPC #
- 032903300123
- Country of Origin
- United States
Dimensions
- Overall Height
- 66 in
- Overall Width
- 36 in
- Overall Depth
- 13 1/2 in
- Width
- 13-1/2 in
- Depth
- 66-3/8"
Details
- Number of Bins
- 0
- Color
- Gray
- Load Capacity
- 500 lb
- Finish
- Powder Coated
- Material
- Steel
- Item
- Louvered Floor Rack
- For Use With
- AkroBins(R), InSight(TM) Bins
- Gauge
- 16 ga
- Louvered Rack Style
- Louvered Floor Rack
- Compatible Brand and Series
- AkroBins, InSight Bins
- For Maximum Number of Bins
- 0
- Whole Unit Load Capacity
- 500 lb
- Number of Sides
- 1
- Shell Material
- Steel
- Wire Color
- Gray
Description
The AKRO-MILS 30661 is a free-standing louvered floor rack for organizing and storing AkroBins and InSight Bins. The louvered panel is rivet-mounted to the frame, and the rack is constructed of 16 gauge steel with a gray powder-coated finish. This unit measures 36 in overall width, 13-1/2 in overall depth, and 66 in overall height, with a whole unit load capacity of 500 lb.
Key Features of the AKRO-MILS 30661 Louvered Floor Rack:
- Free-Standing Design: Floor rack format allows placement where bin storage is needed.
- Compatible Bins: Designed for use with AkroBins and InSight Bins.
- Material: Made of steel for rack structure and bin support.
- Gauge: 16 ga steel construction.
- Finish: Powder-coated gray finish.
- Louvered Panel Mounting: Panel is rivet-mounted to the frame.
- Overall Size: 36 in W x 13-1/2 in D x 66 in H.
- Load Capacity: Rated for 500 lb whole unit capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.