Micrometer, Head
- Mfr # 148-215
- Zoro # G7765882
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.002mm
Range
0 to 5mm
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines
Spindle
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-215
- Zoro #
- G7765882
- UPC #
- 603908045663
- Country of Origin
- Japan
Details
- Item
- Micrometer Head
- Resolution
- 0.002mm
- Range
- 0 to 5mm
- Features
- Miniature Micrometer Heads for Ease of Incorporating into Machines
- Spindle
- Spherical
Description
Micrometer,Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.