Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 148-511
- Zoro # G7766250
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Spindle
Flat
Thimble
Zero-Adjustable
IP Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-511
- Zoro #
- G7766250
- UPC #
- 603908046004
- Country of Origin
- Japan
Details
- Item
- Micrometer Head
- Resolution
- 0.001"/0.01mm
- Range
- 0 to 1/2"
- Features
- The Thimble can be Set to Zero at any Position by Loosening the Set Screw
- Spindle
- Flat
- Thimble
- Zero-Adjustable
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated