Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 150-801
- Zoro # G7766363
product price:Â
$
95.79
/ea
Key Features
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Spindle
Spherical
Thimble
Ratchet
Lock Nut Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150-801
- Zoro #
- G7766363
- UPC #
- 603908046677
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.01mm/0.001mm/0.001"/0.0001"
- Range
- 0 to 25mm
- Features
- Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
- Spindle
- Spherical
- Thimble
- Ratchet
- Lock Nut Type
- Clamp
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.