Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 150-192
- Zoro # G7766512
product price:Â
$
98.15
/ea
Key Features
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 25mm
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Spindle
Flat
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150-192
- Zoro #
- G7766512
- UPC #
- 603908046615
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.01mm/0.001mm/0.001"/0.0001"
- Range
- 0 to 25mm
- Features
- Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
- Spindle
- Flat
- Thimble
- Ratchet
- Lock Nut Type
- Clamp
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated