Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 149-132-10
- Zoro # G7766558
product price:Â
$
83.59
/ea
Key Features
Resolution
0.001"/0.01mm
Range
0 to 15mm
Features
Carbide Tipped Measuring Face, Hard-chrome Plating
Spindle
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149-132-10
- Zoro #
- G7766558
- UPC #
- 603908046271
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.001"/0.01mm
- Range
- 0 to 15mm
- Features
- Carbide Tipped Measuring Face, Hard-chrome Plating
- Spindle
- Flat
Description
Micrometer,Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.