Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 151-223
- Zoro # G7766731
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 25mm
Features
8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
Includes
Clamp Nut
Spindle
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151-223
- Zoro #
- G7766731
- UPC #
- 603908046837
- Country of Origin
- Japan
Details
- Item
- Micrometer Head
- Resolution
- 0.01mm/0.001mm/0.001"/0.0001"
- Range
- 0 to 25mm
- Features
- 8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
- Includes
- Clamp Nut
- Spindle
- Flat
- Thimble
- Ratchet
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.