Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 152-390
- Zoro # G7766908
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.005mm, 0.001mm
Range
0 to 25mm
Features
Non-Rotating Device is Attached to the Spindle Tip, Floating Thimble Allows Easy Zero Setting at any Spindle Position
Spindle
Flat
Thimble
Float
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-390
- Zoro #
- G7766908
- UPC #
- 603908047070
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.005mm, 0.001mm
- Range
- 0 to 25mm
- Features
- Non-Rotating Device is Attached to the Spindle Tip, Floating Thimble Allows Easy Zero Setting at any Spindle Position
- Spindle
- Flat
- Thimble
- Float
Description
Micrometer,Head