Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 152-389
- Zoro # G7766987
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.005mm, 0.001mm
Range
0 to 25mm
Features
Non-Rotating Device is Attached to the Spindle Tip, Floating Thimble Allows Easy Zero Setting at any Spindle Position
Spindle
Flat
Thimble
Float
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-389
- Zoro #
- G7766987
- UPC #
- 603908047063
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.005mm, 0.001mm
- Range
- 0 to 25mm
- Features
- Non-Rotating Device is Attached to the Spindle Tip, Floating Thimble Allows Easy Zero Setting at any Spindle Position
- Spindle
- Flat
- Thimble
- Float
Description
Micrometer,Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.