Shop MITUTOYO
See all product information
Create Account
Micrometer, Disc
- Mfr # 169-204-10
- Zoro # G7767547
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Anvil
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 169-204-10
- Zoro #
- G7767547
- UPC #
- 603908051114
- Country of Origin
- Japan
Details
- Item
- Disk Micrometer
- Resolution
- 0.001"
- Range
- 1 to 2"
- Features
- The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force
- Includes
- (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle
- Disc, Non Rotating
- Anvil
- Disc
- Thimble
- Ratchet
Description
Micrometer,Disc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.