Shop MITUTOYO
See all product information
Create Account
Setting Ring, 2.25mm
- Mfr # 177-242
- Zoro # G7767860
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
0.5 in
Height (In.)
1
Material
Steel
Width (In.)
2
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177-242
- Zoro #
- G7767860
- UPC #
- 603908053804
- Country of Origin
- Japan
Dimensions
- Length (In.)
- 0.5 in
- Height (In.)
- 1
- Width (In.)
- 2
- Overall Length
- 0.5
- Overall Width
- 2
- Overall Height
- 1
Details
- Item
- SETTING RING, 2.25MM
- Material
- Steel
- Color
- Silver
- Special Features
- steel setting ring
- Weight
- 0.5
- Standards
- 2.25mm
Description
Setting Ring,2.25mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.