Shop MITUTOYO
See all product information
Create Account
Setting Ring, 200mm
- Mfr # 177-304
- Zoro # G7768061
product price:Â
$
2,473.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
21
Material
Steel
Height (In.)
6
Special Features
steel setting ring
Width (In.)
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177-304
- Zoro #
- G7768061
- UPC #
- 603908054122
- Country of Origin
- Japan
- Item
- SETTING RING, 200MM
- Material
- Steel
- Special Features
- steel setting ring
- Color
- Silver
- Weight
- 29
- Standards
- 200mm
- Product Type
- Setting Ring,200mm
Dimensions
- Length (In.)
- 21
- Height (In.)
- 6
- Width (In.)
- 21
- Overall Length
- 21
- Overall Width
- 21
- Overall Height
- 6
Description
Setting Ring,200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.