Shop MITUTOYO
See all product information
Create Account
Setting Ring, 40mm
- Mfr # 177-290
- Zoro # G7768159
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height (In.)
1
Length (In.)
0.5
Width (In.)
2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177-290
- Zoro #
- G7768159
- UPC #
- 603908053989
- Country of Origin
- Japan
- Item
- SETTING RING, 40MM
- Color
- Silver
- Material
- Steel
- Special Features
- steel setting ring
- Weight
- 0.5
- Standards
- 40mm
Description
Setting Ring,40mm