Setting Ring, 175mm
- Mfr # 177-302
- Zoro # G7768201
product price:Â
$
1,722.99
/ea
Free Shipping & Returns
Key Features
Special Features
steel setting ring
Width (In.)
2
Color
Silver
Height (In.)
1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177-302
- Zoro #
- G7768201
- UPC #
- 603908054108
- Country of Origin
- Japan
Dimensions
- Width (In.)
- 2
- Height (In.)
- 1
- Length (In.)
- 0.5 in
- Overall Width
- 2
- Overall Length
- 0.5
- Overall Height
- 1
Details
- Item
- SETTING RING, 175MM
- Special Features
- steel setting ring
- Color
- Silver
- Material
- Steel
- Standards
- 175mm
- Weight
- 0.5
Description
Setting Ring,175mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.