Setting Ring, 275mm
- Mfr # 177-310
- Zoro # G7768253
product price:Â
$
3,152.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height (In.)
5
Width (In.)
20
Length (In.)
20
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177-310
- Zoro #
- G7768253
- UPC #
- 603908054184
- Country of Origin
- Japan
Dimensions
- Height (In.)
- 5
- Width (In.)
- 20
- Length (In.)
- 20
- Overall Height
- 5
- Overall Width
- 20
- Overall Length
- 20
Details
- Item
- SETTING RING, 275MM
- Material
- Steel
- Color
- Silver
- Special Features
- steel setting ring
- Weight
- 44
- Standards
- 275mm
Description
Setting Ring,275mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.