Setting Ring, Cera, 4mm
- Mfr # 177-418
- Zoro # G7768481
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Special Features
cera setting ring
Height (In.)
1
Length (In.)
2.5 in
Color
White
Width (In.)
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177-418
- Zoro #
- G7768481
- UPC #
- 603908589235
- Country of Origin
- Japan
Dimensions
- Height (In.)
- 1
- Length (In.)
- 2.5 in
- Width (In.)
- 2.5
- Overall Height
- 1
- Overall Length
- 2.5
- Overall Width
- 2.5
Details
- Item
- 4mm CERA SETTING RING
- Special Features
- cera setting ring
- Color
- White
- Standards
- 4mm
- Weight
- 1
- Product Type
- Setting Ring,Cera,4mm
Description
Setting Ring,Cera,4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.