Shop MITUTOYO
See all product information
Create Account
Micrometer, Head
- Mfr # 197-101
- Zoro # G7769811
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.005mm/0.0002"
Range
0 to 50mm
Features
Large Thimble Micrometer Head with Non-rotating Spindle, Floating Thimble Allows Easy Zero Setting at any Spindle Position, Bidirectional Graduation for easy Reading in Both Directions
•Dual-spindle mechanism for quick feeding of 1mm/rev.
•Carbide-tipped measuring face.
Spindle
Flat, Non-Rotating
Thimble
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 197-101
- Zoro #
- G7769811
- UPC #
- 603908063438
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.005mm/0.0002"
- Range
- 0 to 50mm
- Features
- Large Thimble Micrometer Head with Non-rotating Spindle, Floating Thimble Allows Easy Zero Setting at any Spindle Position, Bidirectional Graduation for easy Reading in Both Directions •Dual-spindle mechanism for quick feeding of 1mm/rev. •Carbide-tipped measuring face.
- Spindle
- Flat, Non-Rotating
- Thimble
- Large
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.