Micrometer, Digit
- Mfr # 193-114
- Zoro # G7769909
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 193-114
- Zoro #
- G7769909
- UPC #
- 603908060628
- Country of Origin
- Japan
Details
- Item
- Digital Outside Micrometer
- Resolution
- 0.001mm
- Range
- 75 to 100mm
- Operation
- Mechanical, Digital
- Features
- Mechanical Digit Counter For Quick And Error Free Reading
- Includes
- (1) Standard Bar, (1) Fitted Plastic Case
- Thimble
- Ratchet
Description
Micrometer,Digit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.