Dial Indicator

  • Mfr # 2044A-60
  • Zoro # G7770067
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 5 mm
Accuracy
0.012 mm
Includes
Limit Hands
Reading
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2044A-60
Zoro #
G7770067
UPC #
603908391647
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Metric
Stem Diameter
8 mm
Contact Point Diameter
3 mm

Details

Graduations
0.01 mm
Range
0 to 5 mm
Accuracy
0.012 mm
Includes
Limit Hands
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Item
Dial Indicator
Dial Color
White
Range per Revolution
1 mm
Back Type
Lug
Bezel Lock
No
Long Form Calibration Certificate
No
Standards
ISO; JIS
Maximum Measurement - mm
5 mm
Number of Indicators
1
Operation Type
Plunger
Shock Resistant
No
Includes Case
No
AGD Number
AGD 2
Max. Measuring Force
2.5 N
Minimum Measurement - mm
0 mm
Contact Point Shape
Curved
Case Type
Case
Included Certification
Certificate of Inspection
Non-Magnetic
Yes
Product Type
Dial Indicator
Millimeters Measured - Maximum
5 mm
Maximum Measuring Force
2.5 N
Millimeters Measured - Minimum
0 mm

Description

Dial Indicator, Range 0 to 5 mm, Graduations 0.01 mm, Accuracy 0.012 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & reviews