Shop MITUTOYO
See all product information
Create Account
Dcg, 55X
- Mfr # 209-107
- Zoro # G7770283
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Caliper Dial Color
Silver
Overall Width
4
Height
2
Weight
0.5
Overall Height
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209-107
- Zoro #
- G7770283
- UPC #
- 603908569725
- Country of Origin
- Japan
- Item
- DCG-55X
- Caliper Dial Color
- Silver
- Weight
- 0.5
Dimensions
- Overall Width
- 4
- Height
- 2
- Overall Height
- 2
- Overall Length
- 7
Description
Dcg,55X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.