Shop MITUTOYO

Holtest, Digi, Head Set, 0.8"-2"

  • Mfr # 468-978
  • Zoro # G7775131

product price: 
$
5,228.99
/ea
Free Shipping & Returns

Key Features

Range
0.8 in to 2 in, 20.32 mm to 50.8 mm
Accuracy
+/- 0.00015 in
Resolution
0.00005 in, 0.001 mm
Includes
Extension Rod, Setting Rings
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468-978
Zoro #
G7775131
UPC #
603908504504
Country of Origin
Japan
Range
0.8 in to 2 in, 20.32 mm to 50.8 mm
Accuracy
+/- 0.00015 in
Resolution
0.00005 in, 0.001 mm
Includes
Extension Rod, Setting Rings
Item
Digital 3-Point Inside Micrometer Set
Display Type
LCD
Included Certification
Inspection Certificate
Functions
Alarm: Low Voltage, Counting Value Composition Error, Data Hold, Data Output, Inch/mm Conversion (inch/mm models), Preset, Zero-Setting
Data Output Type
Cabled
Includes Battery
Yes
Thimble Type
Ratchet
SPC Output
Yes
Coolant Resistant
No
Case Included
Yes
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Maximum Measurement - Inch
2 in
Operation Type
Digital
Included Ranges
0.8 in to 1 in, 1 in to 1.2 in, 1.2 in to 1.6 in, 1.6 in to 2 in
IP Rating
IP65
Contact Point Material
TiN Coated
Minimum Measurement - mm
20.32 mm
Number of Micrometers
4
Minimum Measurement - Inch
0.8 in
Maximum Measurement - mm
50.8 mm
Inside Micrometer Type
3-Point Inside Micrometer
Case Type
Plastic Case
Number of Measuring Rods
1
Millimeters Measured - Maximum
50.8 mm
Contact Point Shape
Flat
Inches Measured - Minimum
0.8 in
Inches Measured - Maximum
2 in
Millimeters Measured - Minimum
20.32 mm

Dimensions

Battery Size
SR44
Maximum Measuring Depth
2 in
Depth Measurement - Maximum
2 in

Description

Holtest,Digi,Head Set,0.8"-2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.