Shop MITUTOYO
See all product information
Create Account
Test Indicator, Dial, Basic Set
- Mfr # 513-503-10E
- Zoro # G7776717
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Features
fully adjustable bezel/dial face
Standards
0.2mm
Dial Color
Silver
Width
3.5
Overall Height
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-503-10E
- Zoro #
- G7776717
- UPC #
- 603908528418
- Country of Origin
- Japan
Dimensions
- Width
- 3.5
- Overall Height
- 2
- Overall Width
- 3.5
- Length
- 5.5
- Height
- 2
- Overall Length
- 5.5
Details
- Features
- fully adjustable bezel/dial face
- Item
- DIAL TEST INDICATOR, BASIC SET
- Standards
- 0.2mm
- Dial Color
- Silver
- Weight
- 0.5
Description
Test Indicator,Dial,Basic Set