Shop MITUTOYO
See all product information
Create Account
Rectangular, Asme 0, 10 pcs., MM
- Mfr # 516-152-26
- Zoro # G7776997
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Width
4
Length
12.5
Height
3
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516-152-26
- Zoro #
- G7776997
- UPC #
- 603908529972
- Country of Origin
- Japan
- Item
- 10PCS/SET, MM, RECTANGULAR, ASME 0
- parallelism
- parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Dimensions
- Width
- 4
- Length
- 12.5
- Height
- 3
Description
Rectangular,Asme 0,10 pcs.,MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.