Shop MITUTOYO
See all product information
Create Account
Off-Set Type
- Mfr # 536-106
- Zoro # G7779611
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6
Length
13
Weight
1
Features
Absolute Digimatic and Vernier Type
Standards
10-200mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536-106
- Zoro #
- G7779611
- UPC #
- 603908142331
- Country of Origin
- Japan
- Item
- OFF-SET TYPE
- Weight
- 1
- Features
- Absolute Digimatic and Vernier Type
- Standards
- 10-200mm
- Color
- Silver
Dimensions
- Overall Width
- 6
- Length
- 13
- Overall Height
- 2
- Overall Length
- 13
- Width
- 6
- Height
- 2
Description
Off-Set Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.