Pipe Type
- Mfr # 536-161
- Zoro # G7779760
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Features
Absolute Digimatic and Vernier Type
Overall Height
13
Height
13
Width
15
Overall Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536-161
- Zoro #
- G7779760
- UPC #
- 603908142454
- Country of Origin
- Japan
- Item
- PIPE TYPE
- Features
- Absolute Digimatic and Vernier Type
- Color
- Silver
- Standards
- 0-150mm
- Weight
- 5
Dimensions
- Overall Height
- 13
- Height
- 13
- Width
- 15
- Overall Length
- 18
- Length
- 18
- Overall Width
- 15
Description
Pipe Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.