Shop MITUTOYO
See all product information
Create Account
Blade Type
- Mfr # 536-135
- Zoro # G7779788
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5
Overall Width
5.5
Overall Length
13
Length
13
Width
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536-135
- Zoro #
- G7779788
- UPC #
- 603908142379
- Country of Origin
- Japan
Dimensions
- Overall Width
- 5.5
- Overall Length
- 13
- Length
- 13
- Width
- 5.5
- Overall Height
- 1.5
- Height
- 1.5
Details
- Item
- BLADE TYPE
- Weight
- 1.5
- Features
- Absolute Digimatic and Vernier Type
- Color
- Silver
- Standards
- 0-200mm
Description
Blade Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.