Shop MILWAUKEE TOOL
See all product information
Create Account
3" Underground Replacement Blades
- Mfr # 49-16-2774
- Zoro # G7781125
product price:
$
879.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
3 in Underground Replacement Blades (49-16-2774)
Fits Brand
Milwaukee
For Use With
43RG48 M18(TM) FORCE LOGIC(TM) 3 in Underground Cable Cutters, 53RG47
Type
Cu, Cable Cutters
Application
Cable Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2774
- Zoro #
- G7781125
- UPC #
- 045242486663
- Country of Origin
- China
- Item
- Cutter Blade
- Includes
- 3 in Underground Replacement Blades (49-16-2774)
- Fits Brand
- Milwaukee
- For Use With
- 43RG48 M18(TM) FORCE LOGIC(TM) 3 in Underground Cable Cutters, 53RG47
- Type
- Cu, Cable Cutters
- Application
- Cable Cutting
- Features
- Blade Geometry Produces Termination-Ready Cuts
- Product Type
- Replacement Blade
- Number of Pieces
- 1
- Compatible Wire/Cable Type
- Copper Cable Cutter
- Cutting Capacities
- 1500 MCM Copper 15kV
- Compatible Manufacturer Model Number
- 2776-21, 2776R-21
- Compatible Use With
- M18 FORCE LOGIC 3 in Underground Cable Cutter Kit
Dimensions
- Maximum Compatible Wire/Cable Diameter
- 1500 MCM Copper 15kV
- Fits Chest Size
- Blade Geometry Produces Termination-Ready Cuts
Description
Cutter Blade, Product Type Replacement Blade, Compatible Use With M18 FORCE LOGIC 3 in Underground Cable Cutter Kit, Cutting Capacities 1500 MCM Copper 15kV, Maximum Compatible Wire/Cable Diameter 1500 MCM Copper 15kV, Compatible Wire/Cable Type Copper Cable Cutter, Application Cable Cutting, Compatible Grainger Part Number 53RG47, 53RG48, Compatible Manufacturer Model Number 2776-21, 2776R-21, Features Blade Geometry Produces Termination-Ready Cuts, Fits Brand Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.