Shop MITUTOYO

Sd-100E

  • Mfr # 572-467
  • Zoro # G7782667

product price: 
$
1,961.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.5
Color
Black/Yellow
Length (In.)
49
Width (In.)
5.5
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
572-467
Zoro #
G7782667
UPC #
603908594291
Country of Origin
Japan
Item
SD-100E
Color
Black/Yellow
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade

Dimensions

Height (In.)
2.5
Length (In.)
49
Width (In.)
5.5

Description

Sd-100E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.