Shop MITUTOYO
See all product information
Create Account
Scale Unit, Digimatic, Vertical, 12"
- Mfr # 572-313-10
- Zoro # G7782700
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
19.5
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Color
Black/Yellow
Height (In.)
2
Width (In.)
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572-313-10
- Zoro #
- G7782700
- UPC #
- 603908258810
- Country of Origin
- Japan
- Item
- 12" DIGIMATIC SCALE UNIT (VERTICAL)
- Special Features
- Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Color
- Black/Yellow
Dimensions
- Length (In.)
- 19.5
- Height (In.)
- 2
- Width (In.)
- 4
Description
Scale Unit,Digimatic,Vertical,12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.