Compressor, 949-010
- Mfr # 949-010
- Zoro # G7799426
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure
120 PS
Color/Finish
Black
Mounting Hardware Included
Yes
Includes
1 Suspension Compressor Assembly
Amperage Rating
10 68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 949-010
- Zoro #
- G7799426
- UPC #
- 37495402125
- Country of Origin
- Unknown
Details
- Item
- Compressor
- Maximum Pressure
- 120 PS
- Color/Finish
- Black
- Mounting Hardware Included
- Yes
- Includes
- 1 Suspension Compressor Assembly
- Amperage Rating
- 10 68
- Voltage
- 12V
Description
Compressor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.