Cutting Tip, size 0

  • Mfr # 6290VVC-0
  • Zoro # G7800511
product price: 
$
15.39
/ea

Key Features

Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
0
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6290VVC-0
Zoro #
G7800511
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
90 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Type
2 Piece
Silver Solder Tube
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Finish
Chrome Plated
Tip Series
6290-VVC
Fuel Flow Rate
18 scfh (Natural Gas), 7 scfh (Propane)
Maximum Cutting Speed
15 in/min
Pressure Rating (Oxygen)
10 to 35 psi (Preheat), 90 psi (Cutting)
Oxygen Flow Rate
125 scfh (Cutting), 25 to 35 scfh (Preheat)
Minimum Cutting Speed
18 in/min
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Machine
Compatible Manufacturer
Harris
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Compatible Cutting Torch Series
98-6E, 98-6F
Pressure Rating (Fuel)
4 oz to 2 psi

Dimensions

Size
0
Tip Size
0
Steel Thickness
3/4 in
Kerf Width
0.08 in
Maximum Cutting Thickness
3/4 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Flame Type Heavy Preheat

Ratings & reviews