Qm-Data200, Stand Type
- Mfr # 264-160-13
- Zoro # G7801162
product price:Â
$
5,149.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
5.5
Special Features
stand-mount type
Length (In.)
9 in
Color
Silver
Height (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-160-13
- Zoro #
- G7801162
- UPC #
- 603908567158
- Country of Origin
- Japan
- Item
- QM-DATA200 STAND TYPE
- Special Features
- stand-mount type
- Color
- Silver
Dimensions
- Width (In.)
- 5.5
- Length (In.)
- 9 in
- Height (In.)
- 2
Description
Qm-Data200,Stand Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.