Shop MITUTOYO
See all product information
Create Account
Tip, 4.763
- Mfr # 124-811
- Zoro # G7801917
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
1.5
Length (In.)
2 in
Special Features
balls are carbide
Color
Blue
Height (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124-811
- Zoro #
- G7801917
- UPC #
- 603908028338
- Country of Origin
- Japan
Dimensions
- Width (In.)
- 1.5
- Length (In.)
- 2 in
- Height (In.)
- 1
- Overall Height
- 1
- Overall Width
- 1.5
- Overall Length
- 2
Details
- Item
- TIP/4.763
- Special Features
- balls are carbide
- Color
- Blue
- Standards
- 4.763mm diam
- Weight
- 0.05
Description
Tip,4.763
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.