Shop MITUTOYO
See all product information
Create Account
Tip, 1.5
- Mfr # 124-821
- Zoro # G7801941
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
1 in
Special Features
balls are carbide
Width (In.)
2
Height (In.)
1.5
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124-821
- Zoro #
- G7801941
- UPC #
- 603908028437
- Country of Origin
- Japan
Dimensions
- Length (In.)
- 1 in
- Width (In.)
- 2
- Height (In.)
- 1.5
- Overall Length
- 1
- Overall Width
- 2
- Overall Height
- 1.5
Details
- Item
- TIP/1.5
- Special Features
- balls are carbide
- Color
- Blue
- Standards
- 1.5mm diam
- Weight
- 0.5
- Product Type
- Tip,1.5
Description
Tip,1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.