Shop MITUTOYO

Tip, 3.175

  • Mfr # 124-808
  • Zoro # G7802002

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Special Features
balls are carbide
Height (In.)
1.5
Length (In.)
1 in
Color
Blue
Width (In.)
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
124-808
Zoro #
G7802002
UPC #
603908028307
Country of Origin
Japan
Item
TIP/3.175
Special Features
balls are carbide
Color
Blue
Weight
0.5
Standards
3.175mm diam

Dimensions

Height (In.)
1.5
Length (In.)
1 in
Width (In.)
2
Overall Height
1.5
Overall Width
2
Overall Length
1

Description

Tip,3.175

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.