Tip, 4.5
- Mfr # 124-824
- Zoro # G7802090
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width (In.)
2
Special Features
balls are carbide
Height (In.)
1.5
Length (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124-824
- Zoro #
- G7802090
- UPC #
- 603908028468
- Country of Origin
- Japan
- Item
- TIP/4.5
- Color
- Blue
- Special Features
- balls are carbide
- Weight
- 0.5
- Standards
- 4.5mm diam
Dimensions
- Width (In.)
- 2
- Height (In.)
- 1.5
- Length (In.)
- 1 in
- Overall Width
- 2
- Overall Length
- 1
- Overall Height
- 1.5
Description
Tip,4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.