Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/2" x 11" Assorted Color Vinyl Report Covers with White Binding Bars, 50/BX
- Mfr # 32550
- Zoro # G7810096
product price:Â
$
27.49
/pk of 50, $0.55/ea
Key Features
Width
8-1/2"
Color
Assorted
Material
Vinyl
Size
11" x 8-1/2"
Includes
(10) Green; (10) Red; (10) Blue; (10) Yellow; (10) Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32550
- Zoro #
- G7810096
- UPC #
- -
- Country of Origin
- China
- Item
- Report Covers with Binding Bars
- Color
- Assorted
- Material
- Vinyl
- Includes
- (10) Green; (10) Red; (10) Blue; (10) Yellow; (10) Clear
- Sheet Capacity
- 20
- Type
- Report Cover + Binding Bar
Dimensions
- Width
- 8-1/2"
- Size
- 11" x 8-1/2"
Description
Make your reports get noticed! See-through vinyl covers enhance every presentation. Assorted colored covers with 1/8 inch white binding bars (backbones). Assortment includes 10 each of green, red, blue, yellow and clear. Hold 8 1/2 x 11 materials. 50/BX.
- These see-through vinyl covers enhance every presentation.
- Assorted colored covers with white 1/8 inch binding bars (backbones)
- Assortment includes 10 each of green, red, blue, yellow and clear
- Hold 8 1/2 x 11 materials
- 50/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.