Shop AMERICAN TORCH TIP

Cutting Tip, size 10

  • Mfr # GPN-10
  • Zoro # G7820075

product price: 
$
18.89
/ea

Key Features

Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
10
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPN-10
Zoro #
G7820075
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Fuel Pressure
10 to 16 psi
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Type
2 Piece
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Tip Series
GPN
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Pressure Rating (Fuel)
0.6 psig
Compatible Manufacturer
Victor
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
30 to 35 psi

Dimensions

Size
10
Tip Size
10
Steel Thickness
15 in
Maximum Cutting Thickness
15 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 10, Tip Design Two Piece, Maximum Cutting Thickness 15 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 30 to 35 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.