Shop RIDGID
See all product information
Create Account
Support Bar
- Mfr # 44425
- Zoro # G7820951
product price:Â
$
73.89
/ea
Key Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
15682, 15722, 41855
Includes
(2) Spring Ring
Product Type
Support Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44425
- Zoro #
- G7820951
- UPC #
- 095691444257
- Country of Origin
- Korea, Republic of
- Item
- Support Bar
- Fits Brand
- Ridgid
- Impact Rated
- No
- For Use With Mfr. Model Number
- 15682, 15722, 41855
- Includes
- (2) Spring Ring
- Product Type
- Support Bar
- Compatible Threader Series
- 300
- Compatible Mfr. Model No.
- 15682, 15722, 41855
- For Use With
- 300/300A Power Drive
- Compatible Threader Mfr. Model No.
- 15682, 15722, 41855
- Compatible Threader Manufacturer Part Number
- 15682, 15722, 41855
- Compatible Manufacturer Part Number
- 15682, 15722, 41855
- Compatible Product Type
- 300/300A Power Drive
Description
Support Bar, Compatible Threader Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, Compatible Threader Series 300, Product Type Support Bar, Fits Brand Ridgid, For Use With 300/300A Power Drive, Impact Rated No, Includes (2) Spring Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.