Cutting Tip, size 8

  • Mfr # 1534-8
  • Zoro # G7841461
product price: 
$
13.99
/ea

Key Features

Series
1534
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
8
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1534-8
Zoro #
G7841461
UPC #
769255619114
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
4 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
1534
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
40 to 55 psi
Tip Type
GPP
Fuel Pressure
10 to 17 psi
Propane Gas Silver Braze
no
Type
2 Piece
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Tip Series
1534
Pressure Rating (Oxygen)
40 to 55 psi
Pressure Rating (Fuel)
10 to 17 psi
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Oxweld

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1534, Tip Size 8, Maximum Cutting Thickness 4 in, Compatible Manufacturer Oxweld, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 to 17 psi, Pressure Rating (Oxygen) 40 to 55 psi

Ratings & reviews