Grooving Tool
- Mfr # QFG-470-156
- Zoro # G7847016
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Style
Face Groove
Material
Micro Grain Carbide
Overall Length
2.500 in
Shank Dia.
0.5000 in
Bore Dia.
.470"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFG-470-156
- Zoro #
- G7847016
- UPC #
- 728709157497
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.500 in
- Shank Dia.
- 0.5000 in
- Bore Dia.
- .470"
- Groove Width
- .156'
- Max. Cutting Depth
- .150"
- Split Length
- 0.345"
- Min. Bore Dia.
- 0.4700"
- Wire Rope Length
- 2.500 in
- Length
- 2.500 in
Details
- Item
- Grooving Tool
- Style
- Face Groove
- Material
- Micro Grain Carbide
- Finish
- Uncoated
- Offset
- .150"
- Application
- Groove Boring
- Cutting Direction
- Right Hand
- Grade
- C2
- Projection
- 0.1500"
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.