Electrode, 30A
- Mfr # 120111ATTC
- Zoro # G7849581
product price:Â
$
37.79
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 1070/3070
Compatible with Brand
Hypertherm
Application
PAC182,
Maximum Current
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120111ATTC
- Zoro #
- G7849581
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm 1070/3070
- Compatible with Brand
- Hypertherm
- Application
- PAC182,
- Maximum Current
- 30 A
- Compatible with Series
- HD-1070, HD-3070
Description
Electrode, Compatible with Series HD-1070, HD-3070, Compatible with Brand Hypertherm, Maximum Current 30 A, Welding Processes Plasma Cutting, For Use With Hypertherm 1070/3070
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.