Temperature Control
- Mfr # O60-200
- Zoro # G7851523
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
For Use With
Coolers, Freezers, Self Contained Refrigerators, Walk In Units
Product Type
Temperature Control
Resistive Load Current @ 240V
24 A
Minimum Temperature Differential Setting
6 Degrees F
Resistive Load Current @ 120V
24 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O60-200
- Zoro #
- G7851523
- UPC #
- 662013922979
- Country of Origin
- Mexico
- Item
- Temperature Control
- For Use With
- Coolers, Freezers, Self Contained Refrigerators, Walk In Units
- Product Type
- Temperature Control
- Resistive Load Current @ 240V
- 24 A
- Minimum Temperature Differential Setting
- 6 Degrees F
- Resistive Load Current @ 120V
- 24 A
- Maximum Control Temperature
- 240 Degrees F
- Temperature Differential
- 6 to 50 Degrees F
- Minimum Control Temperature
- 95 Degrees F
- Full Load Current @ 240V AC
- 17 A
- Full Load Current @ 120V AC
- 17 A
- Input Voltage
- 120V AC, 240V AC, 241/600V AC, 24V AC
- Maximum Temperature Differential Setting
- 50 Degrees F
- Contact Form
- SPDT
- Compatible Product Type
- Coolers, Freezers, Self Contained Refrigerators, Walk In Units
Dimensions
- Sensing Bulb Diameter
- 3/8 in
- Sensing Bulb Length
- 6 in
Description
Temperature Control, Product Type Temperature Control, Contact Form SPDT, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 95 Degrees F, Maximum Temperature Differential Setting 50 Degrees F, Minimum Temperature Differential Setting 6 Degrees F, Input Voltage 120V AC, 240V AC, 241/600V AC, 24V AC, Resistive Load Current @ 240V 24 A, Resistive Load Current @ 120V 24 A, Full Load Current @ 120V AC 17 A, Full Load Current @ 240V AC 17 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.