Shop KLASSE
See all product information
Create Account
Double-Sided Foam Tape, 1/2 in W, 36 yd L, 1/32 in, Acrylic Foam, Double-Sided
Mfr # 1005T
Zoro # G7852512
product price:Â
$
31.49
/ea
Key Features
Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.92 m
Metric Tape Width
127 mm
Tape Thickness
20 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1005T
- Zoro #
- G7852512
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Imperial Tape Length
- 36 yd
- Imperial Tape Width
- 1/2 in
- Metric Tape Length
- 32.92 m
- Metric Tape Width
- 127 mm
- Tape Thickness
- 20 mil
- Length
- 36 yd.
- Tape Width
- 1/2 in
- Tape Core Diameter
- 3 in
- Tape Length
- 36 yd
- Metric Width
- 12.7 mm
Description
Liner Included Liner Included, Tape Brand Halco, Common Industry Automotive, Construction, Electronics, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 403, Surface Compatibility Glass, Metal, Polyethylene (PE), Wood, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Bonding Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.