Shop AMERICAN TORCH TIP

Cutting Tip, size 5

  • Mfr # 261-5
  • Zoro # G7854156

product price: 
$
19.59
/ea

Key Features

Series
261
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
261-5
Zoro #
G7854156
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
261
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
60 psi
Tip Type
GPP
Fuel Pressure
8 psi
Type
2 Piece
Propane Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Tip Series
261
Pressure Rating (Fuel)
8 psi
Pressure Rating (Oxygen)
60 psi
Compatible Manufacturer
Airco
Tip Design
Two Piece
For Torch Type
Handheld, Machine
Compatible Fuel Type
Natural Gas, Propane

Dimensions

Size
5
Tip Size
5
Steel Thickness
4 in
Maximum Cutting Thickness
4 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 261, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Heavy Preheat, Pressure Rating (Fuel) 8 psi, Pressure Rating (Oxygen) 60 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.