Cutting Tip, size 4
- Mfr # 1501-4
- Zoro # G7858094
product price:Â
$
22.59
/ea
Key Features
Series
1501
For Use With
Oxweld(R) Products
Flame Type
Light To Medium Preheat
Size
4
Gas Service
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1501-4
- Zoro #
- G7858094
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4
- Tip Size
- 4
- Steel Thickness
- 1/2 in
- Maximum Cutting Thickness
- 1/2 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1501, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Light To Medium Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.