Cutting Tip, size 2

  • Mfr # 6290N-2
  • Zoro # G7869172
product price: 
$
16.99
/ea

Key Features

Series
6290N
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6290N-2
Zoro #
G7869172
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
6290N
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
45 to 60 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Type
2 Piece
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Tip Series
6290-N
Compatible Manufacturer
Harris
Pressure Rating (Oxygen)
45 to 60 psi
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Pressure Rating (Fuel)
4 oz to 2 psi
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-N, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Harris, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 4 oz to 2 psi, Pressure Rating (Oxygen) 45 to 60 psi

Ratings & reviews