Thread Mill Multi Point
- Mfr # TM-120-8
- Zoro # G7872557
product price:Â
$
87.99
/ea
Key Features
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/32 in
Number of Flutes
3
Thread Size
32-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-120-8
- Zoro #
- G7872557
- UPC #
- 728709184059
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Shank Dia.
- 3/16 in
- Length of Cut
- 1/32 in
- Thread Size
- 32-56
- Length of Cut (In.)
- 2.032"
- Cutting Dia.
- 0.120"
- Neck Dia.
- 0.0700 in
- Insert Size
- 1/2"
- Neck Dia. (In.)
- 5/8"
- Cutting Dia. (In.)
- .120"
- Neck Length
- 1/2 in
- Shank Length
- 1 1/2 in
- Cutter Dia. - Machining
- 0.1200"
- Cutter Dia.
- 0.1200 in
- Flat Width
- 0.001"
- Cutter Diameter
- 0.12 in
- Neck Diameter
- 0.07 in
- Shank Diameter
- 0.19 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1200 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.