2 Door Controller
- Mfr # A2E4
- Zoro # G7890610
product price:Â
$
2,364.99
/ea
Free Shipping & Returns
Key Features
Height
14.3 in
Width
14.3 in
Standards
NDAA Compliant
Application
Door
Features
Wiegand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2E4
- Zoro #
- G7890610
- UPC #
- 30519029964
- Country of Origin
- China
Dimensions
- Height
- 14.3 in
- Width
- 14.3 in
- Depth
- 3.8 in
Details
- Item
- Door Access Control Panel
- Standards
- NDAA Compliant
- Application
- Door
- Features
- Wiegand
- Input Voltage
- 115V AC
Description
Expandable up to 4 doors, power package; Embedded Linux operating system; Expandable up to 4 doors (when used with A2M board); 2 Readers (In/Out); 2 Relays (Lock/Aux); 3 Inputs (REX, DPS, Aux) Global; UL listed - 294 Series 7; Lock Power on model A2E4P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.